Zoro Homepage

Shower Arms and Flange, Polished Chrome, Wall Mount

  • Mfr # K150K1

  • Zoro # G3745717


product price: $24.45
/ea

Key Features

Mounting Type
Wall Mount
ADA Compliant
false
Material
Brass
Item Weight (lbs)
0.28
Handshower Flow Rate (GPM)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K150K1
Zoro #
G3745717
UPC #
663370005589
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.38
Item Width (Inch)
2.19
Item Length (Inch)
5.38

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
ADA Compliant
false
Finish
Polished Chrome
Material
Brass
Item Weight (lbs)
0.28
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Hose Included
false
Sidespray
false
Handshower Included
No
Theme
Traditional
Spout Flow Rate (GPM)
0
Number of Handles
0
Collection
Trimscape
Showerhead Included
No
CEC Certified
false
Pullout Spray
false
UPC/CUPC Certified
false
Prop 65 Label
true
Drain Included
No
DOE Certified
false
Low Lead Compliant
false
Handles Included
false

Description

Create a customized shower experience by matching this polished chrome finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.