Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Arms and Flange, Polished Chrome/Polished Brass, Wall Mount

  • Mfr # K150K4

  • Zoro # G3745814


product price: $26.89
/ea

Key Features

Mounting Type
Wall Mount
ADA Compliant
false
Material
Brass
UPC/CUPC Certified
false
Theme
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K150K4
Zoro #
G3745814
UPC #
663370081941
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
2.19
Item Height (Inch)
2.38
Item Length (Inch)
5.38

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
ADA Compliant
false
Finish
Polished Chrome/Polished Brass
Material
Brass
UPC/CUPC Certified
false
Theme
Traditional
Handles Included
false
Showerhead Included
No
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
0.28
Pullout Spray
false
Number of Handles
0
Handshower Included
No
DOE Certified
false
Collection
Trimscape
Spout Flow Rate (GPM)
0
Sidespray
false
CEC Certified
false
Hose Included
false
Drain Included
No
Prop 65 Label
true

Description

Create a customized shower experience by matching this polished chrome/polished brass finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.