Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Diverter, Oil Rubbed Bronze

  • Mfr # K161A5

  • Zoro # G3747878


product price: $48.95
/ea

Key Features

Material
Brass
Mounting Type
Shower Arm Mount
Prop 65 Label
true
CEC Certified
false
DOE Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K161A5
Zoro #
G3747878
UPC #
663370011238
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
2.75
Item Width (Inch)
2.31
Item Height (Inch)
1.06

Details

Finish
Oil Rubbed Bronze
Material
Brass
Mounting Type
Shower Arm Mount
Item
Shower Arm Diverter
Prop 65 Label
true
CEC Certified
false
DOE Certified
false
Handshower Flow Rate (GPM)
0
Handles Included
false
Hose Included
false
Theme
Traditional
ADA Compliant
false
UPC/CUPC Certified
false
Drain Included
No
Showerhead Included
No
Item Weight (lbs)
0.53
Showerhead Flow Rate (GPM)
0
Handshower Included
No
Pullout Spray
false
Number of Handles
0
Spout Flow Rate (GPM)
0
Collection
Showerscape
Low Lead Compliant
false
Sidespray
false

Description

This shower arm diverter offers an ease in directing water between your hand shower and fixed shower head. Install it on your existing shower arm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.