Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Diverter, Polished Brass

  • Mfr # K161A2

  • Zoro # G3747512


product price: $44.89
/ea

Key Features

Material
Brass
Mounting Type
Shower Arm Mount
Number of Handles
0
Item Weight (lbs)
0.53
Drain Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K161A2
Zoro #
G3747512
UPC #
663370120930
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
2.75
Item Width (Inch)
2.31
Item Height (Inch)
1.06

Details

Finish
Polished Brass
Material
Brass
Mounting Type
Shower Arm Mount
Item
Shower Arm Diverter
Number of Handles
0
Item Weight (lbs)
0.53
Drain Included
No
Pullout Spray
false
Low Lead Compliant
false
Prop 65 Label
true
DOE Certified
false
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
false
CEC Certified
false
ADA Compliant
false
Sidespray
false
Collection
Showerscape
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
0
Handshower Included
No
Hose Included
false
Handles Included
false
Showerhead Included
No
Theme
Traditional

Description

This shower arm diverter offers an ease in directing water between your hand shower and fixed shower head. Install it on your existing shower arm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.