Zoro Homepage

Shower Head, Antique Brass, Wall Mount

  • Mfr # K138A3

  • Zoro # G3088120


product price: $73.45
/ea

Key Features

Color
Antique Brass
Material
Brass;Zinc Alloy
Length
2.94
Width
2.94
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K138A3
Zoro #
G3088120
UPC #
663370732706
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.94
Width
2.94
Height
4
Depth
2.94"
Face Dia.
3"
Item Length (Inch)
2.94
Item Height (Inch)
4
Item Width (Inch)
2.94

Description

This minimalist adjustable shower head design is anything but ordinary. Allow it to soothe aching muscles with its effortlessly adjustable flow pattern. Changing the pressure and flow is as simple as turning the knob on the side. The antique brass finish also enhances your bathroom design with its tarnish-resistant qualities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.