Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Antique Brass, Wall Mount

  • Mfr # K139A3

  • Zoro # G3109918


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Antique Brass
Material
Brass;Zinc Alloy
Length
3.63
Width
3.63
Height
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K139A3
Zoro #
G3109918
UPC #
663370732713
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.63
Width
3.63
Height
4.75
Depth
3.63"
Face Dia.
3-5/8"
Item Length (Inch)
3.63
Item Width (Inch)
3.63
Item Height (Inch)
4.75

Details

Item
Shower Head
Color
Antique Brass
Material
Brass;Zinc Alloy
Weight
2.39
Finish
Antique Brass
Includes
Shower Head
Flow Rate
1.8 gpm
Standards
ASME 112.18.1
ADA Compliant
false
Connection
1/2"-14 NPS
Number of Handles
1
Features
High quality brass construction, 80 adjustable jets, 3-5/80" diameter showerhead, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Standard 1/2-14 NPS connection, Corrosion-resistant finish, Designed for long-lasting durability
Mounting Type
Wall Mount
Shower Head Type
Adjustable
Valve Type
No Cartridge
Drain Included
No
Pulldown Spray
false
Item Weight (lbs)
2.39
Collection
Victorian
Hose Included
false
Handshower Included
No
DOE Certified
true
Low Lead Compliant
false
Showerhead Included
Yes
Theme
Traditional
Sidespray
false
Handles Included
true
Pullout Spray
false
Showerhead Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
0
UPC/CUPC Certified
false
Handshower Flow Rate (GPM)
0
CEC Certified
true
Prop 65 Label
true

Description

This minimalist adjustable shower head design is anything but ordinary. Allow it to soothe aching muscles with its effortlessly adjustable flow pattern. Changing the pressure and flow is as simple as turning the knob on the side. The antique brass finish also enhances your bathroom design with its tarnish-resistant qualities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.