Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Black Stainless, Wall Mount

  • Mfr # K136A4

  • Zoro # G3093504


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Color
Black Stainless
Material
Brass
Length
7.75
Width
7.75
Height
3.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K136A4
Zoro #
G3093504
UPC #
663370752728
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.75
Width
7.75
Height
3.19
Face Dia.
7-3/4"
Item Length (Inch)
7.75
Item Height (Inch)
3.19
Item Width (Inch)
7.75

Details

Item
Shower Head
Color
Black Stainless
Material
Brass
Weight
1.22
Finish
Black Stainless
Includes
Shower Head
Valve Type
No Cartridge
Connection
1/2"-14 NPS
Flow Rate
1.8 gpm
Shower Head Type
Adjustable
Mounting Type
Wall Mount
ADA Compliant
false
Standards
ASME 112.18.1
Features
High quality brass construction, 7-3/4" diameter showerhead, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 1/2-14 NPS thread connection, 141 water channels, Corrosion-resistant finish, Easy installation
Pullout Spray
false
UPC/CUPC Certified
false
Showerhead Flow Rate (GPM)
1.8
Sidespray
false
Handles Included
false
Collection
Victorian
Pulldown Spray
false
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
0
Theme
Traditional
Item Weight (lbs)
1.22
Low Lead Compliant
false
CEC Certified
true
Drain Included
No
Prop 65 Label
true
Handshower Included
No
Showerhead Included
Yes
DOE Certified
true
Hose Included
false

Description

Rejuvenate your body with a vigorous shower experience that the Victorian 7-3/4 inch round brass showerhead with 141 water channels delivers. This shower head is designed to provide a powerful massaging feel while scrubbing off the stresses of the day. As an added feature, the adjustable ability allows you to tilt the shower head to any desired angle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.