Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Brass, Wall Mount

  • Mfr # K139A7

  • Zoro # G3108210


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Material
Brass;Zinc Alloy
Length
3.63
Width
3.63
Height
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K139A7
Zoro #
G3108210
UPC #
663370732690
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.63
Width
3.63
Height
4.75
Face Dia.
3-5/8"
Depth
3.63"
Item Height (Inch)
4.75
Item Length (Inch)
3.63
Item Width (Inch)
3.63

Details

Item
Shower Head
Color
Brushed Brass
Material
Brass;Zinc Alloy
Weight
2.39
Finish
Brushed Brass
Includes
Shower Head
Number of Handles
1
ADA Compliant
false
Shower Head Type
Adjustable
Flow Rate
1.8 gpm
Standards
ASME 112.18.1
Mounting Type
Wall Mount
Connection
1/2"-14 NPS
Valve Type
No Cartridge
Features
High quality brass construction, 80 adjustable jets, 3-5/80" diameter showerhead, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Standard 1/2-14 NPS connection, Corrosion-resistant finish, Designed for long-lasting durability
Handles Included
true
Pullout Spray
false
Low Lead Compliant
false
Pulldown Spray
false
Showerhead Flow Rate (GPM)
1.8
CEC Certified
true
Theme
Traditional
Item Weight (lbs)
2.39
Spout Flow Rate (GPM)
0
Collection
Victorian
Handshower Flow Rate (GPM)
0
Drain Included
No
Hose Included
false
Prop 65 Label
true
DOE Certified
true
UPC/CUPC Certified
false
Showerhead Included
Yes
Sidespray
false
Handshower Included
No

Description

This minimalist adjustable shower head design is anything but ordinary. Allow it to soothe aching muscles with its effortlessly adjustable flow pattern. Changing the pressure and flow is as simple as turning the knob on the side. The brushed brass finish also enhances your bathroom design with its tarnish-resistant qualities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.