Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Nickel, Ceiling Mount

  • Mfr # K225K28

  • Zoro # G3922738


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
10" Dia.
Height
21-3/16"
Finish
Brushed Nickel
Includes
17" Shower Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K225K28
Zoro #
G3922738
UPC #
663370098994
Country of Origin
Taiwan, Province of China

Dimensions

Width
10" Dia.
Height
21-3/16"
Face Dia.
10"
Item Width (Inch)
10
Item Height (Inch)
4.19
Item Length (Inch)
21.19

Details

Item
Shower Head
Material
Brass
Finish
Brushed Nickel
Includes
17" Shower Arm
Shower Head Type
Rain Shower
Connection
1/2"-14 NPT
ADA Compliant
false
Flow Rate
1.8 gpm
Mounting Type
Ceiling Mount
Features
126 Water Channels; Rain Drop Technology
Theme
Modern
Collection
Trimscape
Handshower Flow Rate (GPM)
0
Showerhead Included
Yes
DOE Certified
true
Item Weight (lbs)
5.75
Hose Included
false
Handles Included
false
Showerhead Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
0
UPC/CUPC Certified
false
Prop 65 Label
true
Drain Included
No
Low Lead Compliant
false
Pullout Spray
false
Handshower Included
No
CEC Certified
true
Pulldown Spray
false
Sidespray
false

Description

Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 126 water channels, the Trimscape 10-Inch Shower Head with 17-Inch Ceiling Mounted Shower Arm will rejuvenate both your body and soul. The rain drop technology coupled with the 10" diameter face ensures that every part of your body feels the soothing sensation of rain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.