Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Nickel, Wall Mount

  • Mfr # K133A8

  • Zoro # G3935268


product price: $59.99
/ea

Key Features

Features
Tarnish-Resistant
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
ADA Compliant
false
Shower Head Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K133A8
Zoro #
G3935268
UPC #
663370062216
Country of Origin
Taiwan, Province of China

Dimensions

Height
3-3/4"
Width
2-3/4"
Depth
2-1/4"
Face Dia.
2-1/4"
Item Length (Inch)
3.75
Item Height (Inch)
2.25
Item Width (Inch)
2.25

Details

Item
Shower Head
Features
Tarnish-Resistant
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Adjustable
Connection
1/2" IPS Inlet
Standards
ASME 112.18.1
Number of Handles
1
Material
Brass
Collection
Made To Match
CEC Certified
true
DOE Certified
true
Prop 65 Label
true
Drain Included
No
Showerhead Flow Rate (GPM)
1.8
Item Weight (lbs)
0.83
Hose Included
false
Theme
Traditional
Sidespray
false
Handles Included
true
Spout Flow Rate (GPM)
0
UPC/CUPC Certified
false
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Handshower Included
No
Showerhead Included
Yes
Pullout Spray
false

Description

This minimalist adjustable shower head design is anything but ordinary. Allow it to soothe aching muscles with its effortlessly adjustable flow pattern. Changing the pressure and flow is as simple as turning the knob on the side. The brushed nickel finish also enhances your bathroom design with its tarnish-resistant qualities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.