Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Brushed Nickel, Wall Mount

  • Mfr # KX8228CK

  • Zoro # G3102008


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Material
Plastic;Brass
Length
17.5
Width
11.44
Height
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX8228CK
Zoro #
G3102008
UPC #
663370182877
Country of Origin
China

Dimensions

Length
17.5
Width
11.44
Height
3.5
Face Dia.
12"
Depth
17-1/2"
Item Height (Inch)
3.5
Item Length (Inch)
17.5
Item Width (Inch)
11.44

Details

Item
Shower Head
Color
Brushed Nickel
Material
Plastic;Brass
Weight
4.4
Finish
Brushed Nickel
Includes
Shower Head;Shower Arm
Connection
1/2"-14 NPT
ADA Compliant
false
Flow Rate
1.8 gpm
Shower Head Type
Rainfall Square
Mounting Type
Wall Mount
Valve Type
No Cartridge
Features
Engineering grade ABS plastic showerhead, 11-7/16" rain drop square showerhead, 15-3/4" brass shower arm, 130 water channels, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Standard 1/2" NPT connection
Spout Flow Rate (GPM)
0
Collection
Claremont
Handshower Included
No
Showerhead Flow Rate (GPM)
1.8
Pulldown Spray
false
Item Weight (lbs)
4.4
UPC/CUPC Certified
false
Showerhead Included
Yes
Handles Included
false
Sidespray
false
Drain Included
No
Hose Included
false
Theme
Modern
DOE Certified
true
Low Lead Compliant
false
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Pullout Spray
false
CEC Certified
true

Description

Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 130 water channels, the Claremont 12 inch rainfall square shower head with 16 inch shower arm will rejuvenate both your body and soul. The rain drop technology coupled with the 12 inch diameter face ensures that every part of your body feels the soothing sensation of rain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.