Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Matte Black, Wall Mount

  • Mfr # K136A0CK

  • Zoro # G3089146


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Material
Brass
Length
15.88
Width
7.75
Height
6.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K136A0CK
Zoro #
G3089146
UPC #
663370637162
Country of Origin
Taiwan, Province of China

Dimensions

Length
15.88
Width
7.75
Height
6.81
Item Length (Inch)
15.88
Item Height (Inch)
6.81
Item Width (Inch)
7.75

Details

Item
Shower Head
Color
Matte Black
Material
Brass
Weight
1.1
Finish
Matte Black
Includes
Shower Head;Shower Arm
Valve Type
No Cartridge
ADA Compliant
false
Features
High quality brass construction, 7-3/4" diameter showerhead, 141 water channels, 1/2-14 NPT connection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Mounting Type
Wall Mount
Handshower Flow Rate (GPM)
0
Hose Included
false
Showerhead Flow Rate (GPM)
1.8
Pullout Spray
false
Spout Flow Rate (GPM)
0
Theme
Traditional
Collection
Victorian
Drain Included
No
Pulldown Spray
false
Showerhead Included
Yes
Low Lead Compliant
false
Handles Included
false
CEC Certified
true
Handshower Included
No
DOE Certified
true
Prop 65 Label
true
Item Weight (lbs)
1.1
UPC/CUPC Certified
false
Faucet Holes
1

Description

Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 141 water channels, the Victorian 7.75-inch brass showerhead with 12-inch shower arm will rejuvenate both your body and soul. The rain drop technology coupled with the 7.75-inch diameter face ensures that every part of your body feels the soothing sensation of rain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.