Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Matte Black, Wall Mount

  • Mfr # KX670

  • Zoro # G3099436


product price: $56.35
/ea

Key Features

Color
Matte Black
Material
Plastic;Brass
Length
6.94
Width
6.94
Height
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX670
Zoro #
G3099436
UPC #
663370619540
Country of Origin
China

Dimensions

Length
6.94
Width
6.94
Height
2.13
Face Dia.
6-15/16"
Item Height (Inch)
2.13
Item Width (Inch)
6.94
Item Length (Inch)
6.94

Details

Item
Shower Head
Color
Matte Black
Material
Plastic;Brass
Weight
0.52
Finish
Matte Black
Includes
Shower Head
Mounting Type
Wall Mount
Features
Engineering grade ABS plastic showerhead, 7-inch diameter showerhead, Brass ball joint for shower arm connection, 64 anti-clog water nozzles, Standard 1/2-14 NPSM connection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Corrosion-resistant finish
ADA Compliant
false
Valve Type
No Cartridge
Flow Rate
1.8 gpm
Connection
1/2"-14 NPSM
Hose Included
false
Spout Flow Rate (GPM)
0
UPC/CUPC Certified
false
Showerhead Flow Rate (GPM)
1.8
Showerhead Included
Yes
CEC Certified
true
Handshower Flow Rate (GPM)
0
Handshower Included
No
Handles Included
false
Prop 65 Label
true
Collection
Showerscape
Item Weight (lbs)
0.52
Low Lead Compliant
false
Theme
Traditional
DOE Certified
true

Description

Rejuvenate your body with a vigorous shower experience that the Showerscape Single Setting 7in. ABS Rain Shower Head delivers. This shower head is designed to provide a powerful massaging feel while scrubbing off the stresses of the day. As an added feature, the adjustable ability allows you to tilt the shower head to any desired angle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.