Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Brass, Wall Mount

  • Mfr # K130A2

  • Zoro # G3923788


product price: $34.99
/ea

Key Features

Material
Plastic
Width
2-3/8"
Height
4"
Standards
ASME 112.18.1
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K130A2
Zoro #
G3923788
UPC #
663370124723
Country of Origin
Taiwan, Province of China

Dimensions

Width
2-3/8"
Height
4"
Depth
2-3/8"
Face Dia.
2.38"
Item Length (Inch)
4
Item Height (Inch)
2.38
Item Width (Inch)
2.38

Details

Item
Shower Head
Material
Plastic
Finish
Polished Brass
Standards
ASME 112.18.1
ADA Compliant
false
Connection
1/2"-14 NPT
Shower Head Type
Adjustable
Features
Tilt Showerhead To Any Desired Angle; Made To Match
Mounting Type
Wall Mount
Flow Rate
1.8 gpm
Item Weight (lbs)
0.26
Sidespray
false
Showerhead Flow Rate (GPM)
1.8
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Pullout Spray
false
CEC Certified
true
Collection
Made To Match
Handshower Included
No
Drain Included
No
Showerhead Included
Yes
Hose Included
false
Spout Flow Rate (GPM)
0
Prop 65 Label
false
Handles Included
false
DOE Certified
true
UPC/CUPC Certified
false
Theme
Traditional

Description

Rejuvenate your body with a vigorous shower experience that the Made To Match Basic Plastic Shower Head delivers. This shower head is designed to provide a powerful massaging feel while scrubbing off the stresses of the day. As an added feature, the adjustable ability allows you to tilt the shower head to any desired angle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.