Zoro Homepage

Shower Head, Polished Brass, Wall Mount

  • Mfr # K225K12

  • Zoro # G3936512


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
10"
Height
17"
Includes
17" Shower Arm
Connection
1/2"-14 NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K225K12
Zoro #
G3936512
UPC #
663370106774
Country of Origin
Taiwan, Province of China

Dimensions

Width
10"
Height
17"
Depth
7.69"
Face Dia.
10"
Item Length (Inch)
17
Item Width (Inch)
10
Item Height (Inch)
7.69

Description

Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 126 water channels, the Trimscape 10-Inch Shower Head with 17-Inch Shower Arm will rejuvenate both your body and soul. The rain drop technology coupled with the 10" diameter face ensures that every part of your body feels the soothing sensation of rain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.