Zoro Homepage

Shower Head, Polished Chrome, Wall Mount

  • Mfr # K251A1

  • Zoro # G3104284


product price: $73.45
/ea

Key Features

Color
Polished Chrome
Material
Plastic;Brass
Length
9.63
Width
9.63
Height
2.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K251A1
Zoro #
G3104284
UPC #
663370790188
Country of Origin
China

Dimensions

Length
9.63
Width
9.63
Height
2.19
Depth
9-5/8"
Item Width (Inch)
9.63
Item Length (Inch)
9.63
Item Height (Inch)
2.19

Details

Item
Shower Head
Color
Polished Chrome
Material
Plastic;Brass
Weight
2.3
Finish
Polished Chrome
Includes
Shower Head
Features
Engineering grade ABS plastic showerhead, 9-5/80" x 9-5/80" square showerhead, 1 water channels, Clog free nozzles design, Full raindrop spray pattern, 1/2-14 NPSM connection, Corrosion-resistant finish, Designed for long-lasting durability, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI
Shower Head Type
Square Rainfall
ADA Compliant
false
Connection
1/2"-14 NPSM
Mounting Type
Wall Mount
Valve Type
No Cartridge
Spout Flow Rate (GPM)
0
CEC Certified
true
Showerhead Included
Yes
Handles Included
false
Prop 65 Label
true
Handshower Included
No
Handshower Flow Rate (GPM)
0
DOE Certified
false
UPC/CUPC Certified
false
Theme
Modern
Low Lead Compliant
false
Item Weight (lbs)
2.3
Collection
Claremont
Hose Included
false
Showerhead Flow Rate (GPM)
1.8

Description

Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 100 water channels, the Claremont 9.6" square rainfall showerhead will rejuvenate both your body and soul. The rain drop technology coupled with the 9.6" diameter face ensures that every part of your body feels the soothing sensation of rain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.