
Shower Slide Bar, Brushed Nickel
Mfr # KSX3528SG
Zoro # G3919974
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Material
Brass
ADA Compliant
false
UPC/CUPC Certified
false
DOE Certified
false
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KSX3528SG
Zoro #
G3919974
UPC #
663370109522
Country of Origin
Taiwan, Province of China
Dimensions
Item Length (Inch)
24
Item Width (Inch)
4.25
Item Height (Inch)
6.25
Description
Have both the style and bathing experience you deserve with this slide bar. The Made To Match Shower Slide Bar is offered in a variety of finishes to fit your desired traditional washroom decor. Allow it to regulate the height of your hand shower in fashion.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.