Zoro Homepage

Shower Slide Bar, Polished Brass, Wall Mount

  • Mfr # KSX3522SG

  • Zoro # G3923465


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Brass
ADA Compliant
false
Prop 65 Label
true
Drain Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSX3522SG
Zoro #
G3923465
UPC #
663370120633
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4.25
Item Height (Inch)
6.25
Item Length (Inch)
24

Description

Have both the style and bathing experience you deserve with this slide bar. The Made To Match Shower Slide Bar is offered in a variety of finishes to fit your desired traditional washroom decor. Allow it to regulate the height of your hand shower in fashion.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.