Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Slide Bar, Polished Chrome, Wall Mount

  • Mfr # KX2541

  • Zoro # G3084307


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Includes
Slide Bar;Hand Shower
Features
Engineering grade ABS construction, 24-1/2" Euro style slide bar, Overall height: 25-13/16", Hose: 59", Single function hand shower and holder included, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI
Mounting Type
Wall Mount
ADA Compliant
false
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX2541
Zoro #
G3084307
UPC #
663370750182
Country of Origin
China

Dimensions

Height
2
Width
5.56
Depth
2"
Length
25.81
Item Height (Inch)
2
Item Width (Inch)
5.56
Item Length (Inch)
25.81

Details

Includes
Slide Bar;Hand Shower
Item
Shower Slide Bar
Features
Engineering grade ABS construction, 24-1/2" Euro style slide bar, Overall height: 25-13/16", Hose: 59", Single function hand shower and holder included, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI
Mounting Type
Wall Mount
ADA Compliant
false
Finish
Polished Chrome
Connection
1/2"-14 NPSM
Valve Type
No Cartridge
Color
Polished Chrome
Material
Stainless Steel;Plastic
Theme
Modern
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
1.8
Low Lead Compliant
false
Item Weight (lbs)
1.77
Showerhead Included
No
Handles Included
false
Spout Flow Rate (GPM)
0
Handshower Included
Yes
Hose Included
true
CEC Certified
false
UPC/CUPC Certified
false
DOE Certified
false
Collection
Vilbosch
Prop 65 Label
true

Description

Have both the style and bathing experience you deserve with this slide bar. The Vilbosch 24-inch slide bar kit with hand shower is offered in a variety of finishes to fit your desired modern washroom decor. Allow it to regulate the height of your hand shower in fashion. Relax and enjoy the soothing nature of the single spray hand shower. Its striking design and premium polished chrome adds a glistening elegance to your bathroom ensemble. Also utilize the versatility and functionality of the 59" hose. This makes cleaning a breeze with the flexibility to reach all areas of your shower.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.