Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trimscape 10" Raindrop Shower Arm, Polished Brass

  • Mfr # K210A2

  • Zoro # G3749454


product price: $78.35
/ea
Free Shipping & Returns

Key Features

Mounting Type
Ceiling Mount
Material
Brass
Collection
Trimscape
Item Weight (lbs)
1.1
Theme
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K210A2
Zoro #
G3749454
UPC #
663370038112
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10.69
Item Height (Inch)
3.19
Item Width (Inch)
3.19

Details

Item
Shower Arms and Flange
Mounting Type
Ceiling Mount
Finish
Polished Brass
Material
Brass
Collection
Trimscape
Item Weight (lbs)
1.1
Theme
Modern
Number of Handles
0
Handshower Included
No
Pulldown Spray
false
Pullout Spray
false
Handles Included
false
Low Lead Compliant
false
Drain Included
No
Prop 65 Label
true
DOE Certified
false
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
0
ADA Compliant
false
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Sidespray
false
Hose Included
false
Handshower Flow Rate (GPM)
0
CEC Certified
false

Description

Create the ultimate shower experience with a ceiling drop shower arm. This product will mimic the wonderful feeling of rainfall within your bathroom. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.