Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trimscape 10" S-Shape Shower Arm, Brushed Nickel

  • Mfr # K159A8

  • Zoro # G3750915


product price: $55.22
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
DOE Certified
false
ADA Compliant
false
Theme
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K159A8
Zoro #
G3750915
UPC #
663370114120
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
8.56
Item Length (Inch)
10
Item Height (Inch)
0.5

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Brushed Nickel
Material
Brass
DOE Certified
false
ADA Compliant
false
Theme
Traditional
UPC/CUPC Certified
false
Handshower Included
No
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
0
Item Weight (lbs)
0.66
Prop 65 Label
true
Sidespray
false
Low Lead Compliant
false
Collection
Showerscape
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Drain Included
No
Number of Handles
0
Handles Included
false
Hose Included
false
Pullout Spray
false
CEC Certified
false

Description

Create a customized shower experience by matching this brushed nickel finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Flange and shower head sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.