Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trimscape 10" S-Shape Shower Arm, Chrome

  • Mfr # K159A1

  • Zoro # G3750242


product price: $48.95
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
Hose Included
false
Collection
Showerscape
Pullout Spray
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K159A1
Zoro #
G3750242
UPC #
663370114090
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10.81
Item Width (Inch)
9
Item Height (Inch)
0.5

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Polished Chrome
Material
Brass
Hose Included
false
Collection
Showerscape
Pullout Spray
false
Spout Flow Rate (GPM)
0
Sidespray
false
Handshower Included
No
Item Weight (lbs)
0.66
Handles Included
false
Prop 65 Label
true
Showerhead Included
No
Drain Included
No
Handshower Flow Rate (GPM)
0
Number of Handles
0
CEC Certified
false
DOE Certified
false
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
ADA Compliant
false
Theme
Traditional
UPC/CUPC Certified
false

Description

Create a customized shower experience by matching this polished chrome finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Flange and shower head sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.