Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trimscape S-Shape Shower Arm, Polished Chrome

  • Mfr # K152A1

  • Zoro # G3749558


product price: $46.49
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Drain Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K152A1
Zoro #
G3749558
UPC #
663370026027
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
8.75
Item Height (Inch)
1
Item Width (Inch)
8.25

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Polished Chrome
Material
Brass
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Drain Included
No
Spout Flow Rate (GPM)
0
Sidespray
false
DOE Certified
false
ADA Compliant
false
Number of Handles
0
Showerhead Included
No
Theme
Traditional
Item Weight (lbs)
0.51
UPC/CUPC Certified
false
Handshower Included
No
Handles Included
false
CEC Certified
false
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Collection
Showerscape
Hose Included
false
Prop 65 Label
true

Description

Create a customized shower experience by matching this polished chrome finish shower arm to a showerhead of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Flange and showerhead sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.