Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trimscape Shower Arm Flange, Antique Brass

  • Mfr # K150F3

  • Zoro # G3750084


product price: $31.41
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
UPC/CUPC Certified
false
Item Height (Inch)
0.38
Collection
Trimscape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K150F3
Zoro #
G3750084
UPC #
663370130243
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
0.38
Item Length (Inch)
2.25
Item Width (Inch)
2.25

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Antique Brass
Material
Brass
UPC/CUPC Certified
false
Collection
Trimscape
Pullout Spray
false
Prop 65 Label
true
Low Lead Compliant
false
Theme
Traditional
CEC Certified
false
Spout Flow Rate (GPM)
0
DOE Certified
false
Sidespray
false
Hose Included
false
Item Weight (lbs)
0.03
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Handles Included
false
Handshower Included
No
Drain Included
No
Showerhead Included
No
Number of Handles
0
ADA Compliant
false

Description

This shower flange fits around your shower arm to add a decorative appeal and is available in a variety of finishes. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.