Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trimscape Shower Arm Flange, Polished Chrome

  • Mfr # K150F1

  • Zoro # G3749822


product price: $19.85
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Handles Included
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K150F1
Zoro #
G3749822
UPC #
663370010743
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
2.25
Item Height (Inch)
0.38
Item Width (Inch)
2.25

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Polished Chrome
Material
Brass
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Handles Included
false
Sidespray
false
Collection
Trimscape
Pullout Spray
false
Handshower Included
No
Number of Handles
0
CEC Certified
false
Item Weight (lbs)
0.03
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Hose Included
false
ADA Compliant
false
Prop 65 Label
true
Drain Included
No
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
0
Showerhead Included
No
Theme
Traditional

Description

This shower flange fits around your shower arm to add a decorative appeal and is available in a variety of finishes. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.