Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trimscape Wall Mount Water Supply Elbow, Chrome

  • Mfr # K173A1

  • Zoro # G3748867


product price: $29.99
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
0.26
Pulldown Spray
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K173A1
Zoro #
G3748867
UPC #
663370121029
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
1.2
Item Width (Inch)
2
Item Length (Inch)
2

Details

Item
Shower Supply Elbow
Mounting Type
Wall Mount
Finish
Polished Chrome
Material
Brass
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
0.26
Pulldown Spray
false
Theme
Traditional
Handshower Included
No
Low Lead Compliant
false
Drain Included
No
Handles Included
false
UPC/CUPC Certified
false
Pullout Spray
false
Hose Included
false
CEC Certified
false
Showerhead Flow Rate (GPM)
0
DOE Certified
false
Showerhead Included
No
ADA Compliant
false
Prop 65 Label
true
Sidespray
false
Spout Flow Rate (GPM)
0
Collection
Trimscape

Description

This water supply elbow delivers a simplistic design, perfect for use in any bathroom. Use it to connect your hand shower hose to a direct water supply behind your shower wall. Hand shower holder and other accessories are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.