Zoro Homepage

Vintage 59" Shower Hose, Brushed Nickel

  • Mfr # ABT1030A8

  • Zoro # G3746313


product price: $73.45
/ea

Key Features

Material
Stainless Steel
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
0.62
DOE Certified
false
Collection
Vintage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT1030A8
Zoro #
G3746313
UPC #
663370011047
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
1
Item Width (Inch)
1
Item Length (Inch)
59.06

Details

Item
Hand Shower Hose
Finish
Brushed Nickel
Material
Stainless Steel
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
0.62
DOE Certified
false
Collection
Vintage
Showerhead Included
No
UPC/CUPC Certified
false
Hose Included
true
ADA Compliant
false
Handles Included
false
Theme
Traditional
Sidespray
false
Prop 65 Label
true
Pulldown Spray
false
Handshower Included
No
Drain Included
No
Showerhead Flow Rate (GPM)
0
CEC Certified
false
Spout Flow Rate (GPM)
0
Low Lead Compliant
false
Pullout Spray
false

Description

Kingston Brass shower hoses provide flexible reach for your hand shower to reach every area of your body. The brushed nickel finish of this particular hose will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.