Zoro Homepage

Vintage 59" Shower Hose, Polished Brass

  • Mfr # ABT1030A2

  • Zoro # G3747634


product price: $73.45
/ea

Key Features

Material
Stainless Steel
Prop 65 Label
true
DOE Certified
false
Pullout Spray
false
Drain Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT1030A2
Zoro #
G3747634
UPC #
663370027406
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
59.06
Item Width (Inch)
1
Item Height (Inch)
1

Description

Kingston Brass shower hoses provide flexible reach for your hand shower to reach every area of your body. The polished brass finish of this particular hose will add a glistening elegance to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.