Zoro Homepage

Wall Mount Water Supply Elbow, Oil Rubbed Bronze

  • Mfr # K173A5

  • Zoro # G3746846


product price: $51.49
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
Item Weight (lbs)
0.26
Item Height (Inch)
1.2
Item Length (Inch)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K173A5
Zoro #
G3746846
UPC #
663370121043
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
1.2
Item Length (Inch)
2
Item Width (Inch)
2

Details

Item
Shower Supply Elbow
Mounting Type
Wall Mount
Finish
Oil Rubbed Bronze
Material
Brass
Item Weight (lbs)
0.26
Pullout Spray
false
ADA Compliant
false
Drain Included
No
Handshower Flow Rate (GPM)
0
CEC Certified
false
Handles Included
false
Prop 65 Label
true
Theme
Traditional
Handshower Included
No
Hose Included
false
Collection
Trimscape
Spout Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Pulldown Spray
false
Sidespray
false
DOE Certified
false
UPC/CUPC Certified
false
Low Lead Compliant
false
Showerhead Included
No

Description

This water supply elbow delivers a simplistic design, perfect for use in any bathroom. Use it to connect your hand shower hose to a direct water supply behind your shower wall. Hand shower holder and other accessories are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.