Zoro Homepage

Wall Mount Water Supply Elbow, Oil Rubbed Bronze

  • Mfr # K173M5

  • Zoro # G3747336


product price: $44.89
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
Handshower Flow Rate (GPM)
0
Theme
Traditional
Item Weight (lbs)
0.26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K173M5
Zoro #
G3747336
UPC #
663370124808
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
1.94
Item Length (Inch)
1.94
Item Height (Inch)
1.25

Details

Item
Shower Supply Elbow
Mounting Type
Wall Mount
Finish
Oil Rubbed Bronze
Material
Brass
Handshower Flow Rate (GPM)
0
Theme
Traditional
Item Weight (lbs)
0.26
Showerhead Included
No
Hose Included
false
Sidespray
false
Pullout Spray
false
Drain Included
No
Handles Included
false
Collection
Trimscape
UPC/CUPC Certified
false
Prop 65 Label
true
Spout Flow Rate (GPM)
0
Handshower Included
No
Low Lead Compliant
false
DOE Certified
false
ADA Compliant
false
CEC Certified
false
Showerhead Flow Rate (GPM)
0

Description

This water supply elbow delivers a simplistic design, perfect for use in any bathroom. Use it to connect your hand shower hose to a direct water supply behind your shower wall. Hand shower holder and other accessories are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.