Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Water Supply Elbow, Polished Chrome

  • Mfr # K173T1

  • Zoro # G3747318


product price: $36.69
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
Pullout Spray
false
Item Width (Inch)
1.94
Item Height (Inch)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K173T1
Zoro #
G3747318
UPC #
663370124891
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
1.94
Item Height (Inch)
1
Item Length (Inch)
1.94

Details

Item
Shower Supply Elbow
Mounting Type
Wall Mount
Finish
Polished Chrome
Material
Brass
Pullout Spray
false
Handshower Included
No
Showerhead Included
No
UPC/CUPC Certified
false
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Item Weight (lbs)
0.42
Hose Included
false
ADA Compliant
false
Spout Flow Rate (GPM)
0
Theme
Traditional
Handles Included
false
Drain Included
No
CEC Certified
false
DOE Certified
false
Sidespray
false
Collection
Trimscape

Description

This water supply elbow delivers a simplistic design, perfect for use in any bathroom. Use it to connect your hand shower hose to a direct water supply behind your shower wall. Hand shower holder and other accessories are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.