Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Water Supply Elbow W/ Pin Wall Hook, Chrome

  • Mfr # K174A1

  • Zoro # G3747196


product price: $32.65
/ea

Key Features

Mounting Type
Wall Mount
Finish
Polished Chrome
Material
Brass
Handshower Included
No
Item Weight (lbs)
0.26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K174A1
Zoro #
G3747196
UPC #
663370121630
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
1.25
Item Length (Inch)
2
Item Width (Inch)
2

Details

Item
Shower Supply Elbow
Mounting Type
Wall Mount
Finish
Polished Chrome
Material
Brass
Handshower Included
No
Item Weight (lbs)
0.26
DOE Certified
false
Theme
Traditional
Pullout Spray
false
Hose Included
false
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
0
CEC Certified
false
ADA Compliant
false
Showerhead Flow Rate (GPM)
0
Collection
Trimscape
Drain Included
No
Handles Included
false
Sidespray
false
Prop 65 Label
true
Showerhead Included
No
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0

Description

This water supply elbow delivers a simplistic design, perfect for use in any bathroom. Use it to connect your hand shower hose to a direct water supply behind your shower wall. Hand shower swivel connectors are sold separately and will complete your hand shower accessory set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.