Zoro Homepage

Breathable Compression Vest for Kids With Sensory Issues, ADHD, Anxiety, Hyperactivity - Large

  • Mfr # QI004617.L

  • Zoro # G110211201


product price: $39.19
/ea

Key Features

Material
Neoprene
Color
Blue
Width
36
Depth
0.25
Length
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004617.L
Zoro #
G110211201
UPC #
651355046177
Country of Origin
China

Dimensions

Size
Large
Width
36
Depth
0.25
Length
20

Details

Item
Kids & Playroom
Material
Neoprene
Color
Blue

Description

The Breathable Sensory Compression Vest for Kids is a high-quality, non-restrictive pressure vest that is designed to provide deep pressure stimulation to help children with sensory processing issues, ADHD, anxiety, hyperactivity, and other related conditions feel more calm, focused, and grounded. The vest is made from a breathable, comfortable neoprene material that is available in a variety of sizes to fit children of all ages. The vest features adjustable hook and loop straps that allow you to customize the level of pressure to suit your child's individual needs. The deep pressure stimulation provided by this vest can help regulate the child's nervous system, improving their overall behavior and reducing hyperactivity. The vest can also help to reduce anxiety and stress and can provide a sense of security and comfort for children who are feeling overwhelmed. This vest is an excellent tool for parents, teachers, and therapists who are looking for a drug-free, non-invasive way to help children with sensory processing issues. The vest is easy to use and can be worn over or under clothing. It is also machine-washable, making it easy to keep clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.