
Sensory Liquid Gel Tiles, Red/White, Green/White, Pink/Yellow, Blue/Red Kids Floor Mat, 4 Pack (Discontinued)
- Mfr # QI004624.4
- Zoro # G910211180
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QI004624.4
Zoro #
G910211180
UPC #
651355046245
Country of Origin
China
Dimensions
Length
19.5"
Width
19.5"
Height
0.24"
Depth
19.5
Details
Item
Kids & Playroom
Material
PVC
Color
Red/White,Green/White,Pink/Yellow,Blue/Red
Description
This colorful tile mat includes a set of 4 tiles with 2 gel colors in each tile, red and white, green and white, pink and yellow, and blue and red. Intended to use for sensory kids to play on the colorful tile and to use in any room. The gel tiles can be placed directly on the floor with no installation required. The floor mat is suitable for any age. It will encourage imaginary play and enhance gross motor skills. Place the tiles in different spaces and shapes to create a unique walking fun path.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.