Heat Shrink Tube Kit, Thin Wall, 2:1 I.D. Shrink Ratio, Black, 6 in

  • Mfr # HSKIT

  • Zoro # G2701772


product price: $48.99
/ea

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Material
Cross-Linked Polyolefin
Color
Black
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSKIT
Zoro #
G2701772
UPC #
00786210938981
Country of Origin
Canada

Dimensions

Length
6 in
Use with Wire Size
0.18 in to 1.00 in
Use With Wire Size
0.18 in to 1.00 in

Details

Item
Heat Shrink Tube Kit
Shrink Ratio
2:1
Wall Type
Thin Wall
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-67° to 275°F
Min. Shrink Temp.
120°C
Max. Voltage
600
Includes
(20) 1/4 in, (32) 3/16 in, (4) 1 in, (4) 3/4 in, (6) 1/2 in, (8) 3/8 in, Plastic Storage Case
Flame Retardant
No
Number of Pieces
74
Features
Flame-retardant, cross-linked polyolefin.; Meets UL 224, 125°C; CSA 22.2 No. 198.1, 125°C; MIL-DTL-23053/5 Class 1&2; AMS 3636 & 3637; DEF STAN 59-97, Issue 3, Type 2a
Shrink Tubing I.D. Before Shrinking
1 in, 1/2 in, 1/4 in, 3/16 in, 3/4 in, 3/8 in
Tubing Wall Type
Thin Wall
Adhesive Lined
No
Kit Contents
Multiple Sizes
Dielectric Strength
600 V
Package Style
Sticks
I.D. Before Shrinking
1 in, 1/2 in, 1/4 in, 3/16 in, 3/4 in, 3/8 in

Description

Heat Shrink Tubing Kit, Thin Wall, Material Cross-Linked Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Temp. Range -67 Degrees F to 275 Degrees F, Shrink Ratio 2:1, Number of Pieces 74, Includes (20) 1/4 in, (32) 3/16 in, (4) 1 in, (4) 3/4 in, (6) 1/2 in, (8) 3/8 in, Plastic Storage Case, Color Black, Length 6 in, Package Style Sticks, Kit Contents Multiple Sizes, Use With Wire Size 0.18 in to 1.00 in, I.D. Before Shrinking 1 in, 1/2 in, 1/4 in, 3/16 in, 3/4 in, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products