This item is Discontinued.

Shrinkflex Heat Shrink Tubing Kit, 3:1 I.D. Shrink Ratio, Black / Red, 6 in, 54 PK HSK3-1ADH-KIT-SM

Heat Shrink Tubing Kit, 3:1 I.D. Shrink Ratio, Black / Red, 6 in, 54 PK (Discontinued)

  • Mfr # HSK3-1ADH-KIT-SM
  • Zoro # G303527799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSK3-1ADH-KIT-SM
Zoro #
G303527799
UPC #
-
Country of Origin
China

Dimensions

Length
6 in

Details

Item
Heat Shrink Tubing Kit
Shrink Ratio
3:1
Material
Polyolefin
Color
Black / Red
Temp. Range
-67 to 275 Degrees F
Includes
1/4" - 3/8" - 1/2" (54 6" pcs total)
Flame Retardant
Yes
Shrink Tubing Material Type
Flexible
Shrink Tubing Material
Adhesive Lined / Dual Wall Polyolefin
Number of Pieces
54 Pcs
Pack Quantity
54 Pcs

Description

Shrinkflex heat shrink tubing kits are also available in a variety of colors and sizes even a mixed color kit making a really great addition to your shop. Don't be stuck again with the wrong shrink tubing, Cabletiesandmore.com has you covered. At CableTiesAndMore we know that you are not always going to know what size you are going to need for your next project. Nothing can be more frustrating than to be in the middle of a job and find that the heat shrink tubing you have is not the right size. To help solve this, we created a new series of multi-size heat shrink kits. Our 2-1 and 3-1 kits have 6 sizes to work with and give you a perfect selection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.