Zoro Homepage

Peanut Butter Pretzels, 12 lb Case, PK8

  • Mfr # OFX3598

  • Zoro # G010723941


product price: $99.79
/pk 8, $12.47/ea
Free Shipping & Returns

Key Features

Flavor
Peanut Butter
Product Type
Pretzel
Case Width
10 1/4 in
Case Height
8 in
Case Size
192 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFX3598
Zoro #
G010723941
UPC #
070273004180
Country of Origin
United States

Dimensions

Case Width
10 1/4 in
Case Height
8 in
Case Size
192 oz
Item Size
12 lb
Case Length
20 1/4 in

Details

Flavor
Peanut Butter
Item
Peanut Butter Pretzels
Product Type
Pretzel
Minimum Storage Temperature
50 Degrees F
Package Type
Tub
Items per Pack
8
Maximum Storage Temperature
72 Degrees F

Description

Peanut Butter Pretzels, Packs per Case Not Applicable, Pack Width Not Applicable, Pack Length Not Applicable, Pack Height Not Applicable, Product Type Pretzel, Flavor Peanut Butter, Maximum Storage Temperature 72 Degrees F, Minimum Storage Temperature 50 Degrees F, Case Height 8 in, Case Length 20 1/4 in, Case Width 10 1/4 in, Items per Pack 8, Pack Size Not Applicable, Case Size 192 oz, Item Height Not Applicable, Item Size 12 lb, Item Width Not Applicable, Item Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.