Atlas Pro 4 x 8 ft Overhead Garage Storage Rack, 1250lbs Weight Capacity, Hammertone Finish

  • Mfr # AT-OH48PRO-HM

  • Zoro # G815886926


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Depth
46-1/2 in
Height
48 in
Material
Steel
Number of Shelves
4
Load Capacity
1,250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT-OH48PRO-HM
Zoro #
G815886926
UPC #
850059704448
Country of Origin
Viet Nam

Dimensions

Depth
46-1/2 in
Height
48 in
Overall Width
94.5 in

Details

Material
Steel
Number of Shelves
4
Load Capacity
1,250 lb
Finish
Powder Coated
Color
Black
For Use With
Warehouse Basement Garage
Series
AT-OH48PRO
Includes
Hardware Kit, Assembly Instruction

Description

The Atlas Pro 4 x 8 ft Overhead Garage Storage Rack, Heavy Duty Metal Garage Ceiling Storage Racks, Height Adjustable Garage Storage System 26"-48", 1250lbs Weight Capacity, Hammertone Finish


  • Patented Design: While we officially claim a 1250 lbs weight capacity, our patented design has actually passed 2500 lbs tests (evenly distributed) conducted by an independent third-party lab used by major big-box stores. Please note that the limiting factor for the total weight you can place on the rack is the strength of your ceiling structure. Consult a structure engineer when in doubt.
  • Adjustable Height: With an adjustable height range of 26"-48" and a spacious 122 cu. ft. capacity, this overhead garage rack can be customized to fit your storage needs and ceiling clearance, offering versatile storage options for items of different sizes.
  • Extreme Heavy-Duty Capacity: Made from industrial-strength steel, this garage ceiling storage rack can support up to 1250 lbs, with a powder-coated finish for durability and resistance against scratches and rust.
  • Easy DIY Installation: Comes up with user-friendly instructions, the garage overhead storage rack fits ceiling joist spacings of up to 24" or 48" for wider spacing, can be installed either parallel or perpendicular to the joists.
  • Customizable Garage Storage System: Our system can be split into two 4x4 overhead racks to meet different storage needs. You can even create a two-tier garage storage rack for maximum space utilization.
  • Sturdy and Secure Design: Equipped with 8 vertical posts and 2 wire grid supports, our storage rack offers superior stability. Each ceiling bracket can be secured with 3 lag bolts to prevent wobbling, ensuring maximum safety and a reliable hold. Perfect for keeping your garage organized and your items secure.
  • Note: Suitable for mounting on wood studs/joists. Additionally, it can be mounted on ceilings with a tilt angle of less than 15 degrees.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.