
Atlas Pro 4 x 8 ft Overhead Garage Storage Rack, 1250lbs Weight Capacity, White
Mfr # AT-OH48PRO-WH
Zoro # G215886922
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
4
Finish
Powder Coating
Height
48 in
Color
White
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT-OH48PRO-WH
Zoro #
G215886922
UPC #
850059704455
Country of Origin
Viet Nam
Dimensions
Height
48 in
Depth
46.5 in
Overall Width
94.5 in
Details
Number of Shelves
4
Finish
Powder Coating
Color
White
Material
Carbon Steel
For Use With
Warehouse Basement Garage
Series
AT-OH48PRO
Includes
Hardware Kit, Assembly Instruction
Load Capacity
1,250 lbs
Description
The Atlas Pro 4 x 8 ft Overhead Garage Storage Rack, Heavy Duty Metal Ceiling Storage Rack, Adjustable Garage Storage System 26"-48", 1250lbs Weight Capacity, White
- Patented Design: While we officially claim a 1250 lbs weight capacity, our patented design has actually passed 2500 lbs tests (evenly distributed) conducted by an independent third-party lab used by major big-box stores. Please note that the limiting factor for the total weight you can place on the rack is the strength of your ceiling structure. Consult a structure engineer when in doubt.
- Adjustable Height: With an adjustable height range of 26"-48" and a spacious 122 cu. ft. capacity, this overhead garage rack can be customized to fit your storage needs and ceiling clearance, offering versatile storage options for items of different sizes.
- Extreme Heavy-Duty Capacity: Made from industrial-strength steel, this garage ceiling storage rack can support up to 1250 lbs, with a powder-coated finish for durability and resistance against scratches and rust.
- Easy DIY Installation: Comes up with user-friendly instructions, the garage overhead storage rack fits ceiling joist spacings of up to 24" or 48" for wider spacing, can be installed either parallel or perpendicular to the joists.
- Customizable Garage Storage System: Our system can be split into two 4x4 overhead racks to meet different storage needs. You can even create a two-tier garage storage rack for maximum space utilization.
- Sturdy and Secure Design: Equipped with 8 vertical posts and 2 wire grid supports, our storage rack offers superior stability. Each ceiling bracket can be secured with 3 lag bolts to prevent wobbling, ensuring maximum safety and a reliable hold. Perfect for keeping your garage organized and your items secure.
- Note: Suitable for mounting on wood studs/joists. Additionally, it can be mounted on ceilings with a tilt angle of less than 15 degrees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.