Shop SHUNTONG
See all product information
Create Account
Metal Shelving 5-Tier 34 in.W x 14 in.D x 72 in.H, Concealed Post, Laminated Boards - Black Wrinkle Textured Finish
- Mfr # SH-ZCP-341472-5B-WB
- Zoro # G215886939
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Color
Black Wrinkle
Overall Width
34 in
Overall Depth
14 in
Overall Height
72 in
Shelving Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SH-ZCP-341472-5B-WB
- Zoro #
- G215886939
- UPC #
- 860010588659
- Country of Origin
- Viet Nam
- Color
- Black Wrinkle
- Shelving Material
- Carbon Steel
- Shelf Capacity
- 2750 lbs
- Finish
- Powder Coating
- Number of Shelves
- 5
- Includes
- Hardware Kit, Assembly Instruction
- Series
- SH-ZCP
- Standards
- EPA TSCA Title VI compliant
Dimensions
- Overall Width
- 34 in
- Overall Depth
- 14 in
- Overall Height
- 72 in
Description
Metal Shelving 5-Tier 34 in.W x 14 in.D x 72 in.H with Concealed Post, Laminated Boards - Black Wrinkle Textured Finish
- Heavy-Duty Capacity: Our 5-tier shelving unit is engineered to support a remarkable total weight of up to 2750 lbs, with each individual shelf accommodating up to 550 lbs. This makes it the perfect solution for organizing heavy items in warehouses, garages, or workshops, providing you with reliable strength and stability
- Easy Assembly: Say goodbye to complicated setups! This narrow shelving is designed for hassle-free assembly, allowing a single person to complete the installation in just about 15 minutes. With simple instructions and minimal tools required, you can quickly organize your space without the need for professional assistance. The instructions are included
- Adjustable Shelves: Flexibility is key with our tall shelving unit, featuring 5 tier shelves that can be adjusted to 2 small shelves to meet your specific storage needs. Each shelf height can be adjustable in increments of 1.5". Whether you need extra height for taller items or prefer a more compact arrangement, the customizable design allows you to configure the shelves in a way that works best for you
- Sturdy & Durable: This heavy duty shelves features a robust iron frame that ensures durability and strength. The separator plates are made of high-quality laminated particle board and anti-scratch surface, providing a sturdy surface for all your storage needs. This combination of materials guarantees that the unit can withstand daily use in demanding environments
- Versatile Usage: Perfect for a wide range of applications, from homes and offices to industrial settings. This shelving unit not only enhances your storage solutions but also comes with excellent after-sales support. If you have any questions or require assistance, our dedicated customer service team is here to help you every step of the way
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.