This item is Discontinued.

Shur-Line 2-1/2" Angle Sash Soft, Nylon/Polyester Bristle, Paint Brush, Wood Handle 70001TS25

2-1/2" Angle Sash Soft, Nylon/Polyester Bristle, Paint Brush, Wood Handle (Discontinued)

  • Mfr # 70001TS25
  • Zoro # G3883540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70001TS25
Zoro #
G3883540
UPC #
022384555358
Country of Origin
China

Dimensions

Brush Size
2-1/2"
Brush Thickness
11/16 in
Brush Length
2-1/2"
Bristle Length
2 1/2 in
Overall Length
12 3/8 in
Overall Width
3 in
Bristle Thickness
11/16 in
Bristle Width
2 1/2 in

Details

Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Nylon/Polyester
Basic Handle Material
Wood
Handle Material
Wood
Bristle Stiffness
Soft
Basic Coating Type
All Paints and Coatings
Paint Base Type
Water
Application
Trim, Woodwork
For Paint Base Type
Water
Surface Texture
Semi-Smooth, Smooth, Ultra Smooth
Ferrule Material
Copper Plated Stainless Steel
Filament Material
Polyester/Nylon
Surface Material
Trim, Wood
Filament Type
Synthetic
Handle Color
Tan
Handle Type
Fluted
For Paint or Coating Type
All Paints and Coatings

Description

Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Polyester/Nylon, Brush Size 2 1/2 in, Bristle Thickness 11/16 in, Bristle Length 2 1/2 in, Bristle Stiffness Soft, Handle Type Fluted, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Trim, Wood, For Paint Base Type Water, Surface Texture Semi-Smooth, Smooth, Ultra Smooth, Application Trim, Woodwork, Bristle Width 2 1/2 in, Brush Length 2-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.