Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in Angle Sash Medium, Paint Brush, Plastic Handle

  • Mfr # 129441

  • Zoro # G314795835


product price: $10.29
/ea
Sold in multiples of 6 for $61.74

Key Features

Brush Style
Angle Sash
Brush Size
2 in
Basic Handle Material
Plastic
Handle Material
Plastic
Bristle Stiffness
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129441
Zoro #
G314795835
UPC #
079478014734
Country of Origin
Viet Nam

Dimensions

Brush Size
2 in
Bristle Length
64 mm
Bristle Thickness
7/16 in

Details

Item
Paint Brush
Brush Style
Angle Sash
Basic Handle Material
Plastic
Handle Material
Plastic
Bristle Stiffness
Medium
Ferrule Material
Brass Plated
Surface Material
Wood
Filament Material
Polyester
For Paint or Coating Type
Paints, Primers, Stains
Handle Color
Black
Surface Texture
All Wood Surfaces
Filament Type
Synthetic
For Paint Base Type
Oil
Handle Type
Rattail

Description

Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.