Zoro Homepage

4"x3/8" Knit Cover 6PK

  • Mfr # 129407

  • Zoro # G114795851


product price: $8.69
/ea
Sold in multiples of 12 for $104.28

Key Features

Cover Material
Fabric
Paint Type
All Paints, Stains
Nap Size
3/8 in
Surface Texture
Sanded, Smooth
Includes
Frame, Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129407
Zoro #
G114795851
UPC #
042909142795
Country of Origin
United States

Dimensions

Nap Size
3/8 in
Core Diameter
4 in
Overall Length
4 in

Details

Item
Mini Paint Roller Covers
Cover Material
Fabric
Paint Type
All Paints, Stains
Surface Texture
Sanded, Smooth
Includes
Frame, Roller
Cover Type
Mini
For Use With
Ceilings, Walls
Surface Material
Brick, Drywall, Wood

Description

Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.