50013 3 in. Wood Handle Chip Brush; White Bristle

  • Mfr # 639898
  • Zoro # G104000668
product price: 
$
32.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
639898
Zoro #
G104000668
UPC #
-
Country of Origin
Indonesia

Description

Features
  • Size - 3 in.
  • White Bristle
  • Wood Handle Chip Brush.
  • Item Dimension - 0.47 x 3.16 x 8.58 lbs.
  • Item Weight - 0.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews