Niagra Light Duty Scouring Scrubbing Pad, Case of 60, 60PK
- Mfr # 7100057651
- Zoro # G523565281
product price:Â
$
159.99
/pk of 60, $2.67/ea
Free Shipping & Returns
Key Features
Length
7 in
Material
Polyester
Color
White
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100057651
- Zoro #
- G523565281
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 7 in
- Width
- 10 in
Details
- Material
- Polyester
- Color
- White
Description
For light duty cleaning. Won’t scratch or dull surfaces. Ideal for glass, stainless steel, chrome, copper, porcelain and ceramic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.