9" Paint Roller Cover, 3/8" Nap, Knit Fabric
Mfr # 2006934
Zoro # G8095608
product price: $2.79
/eaSold in multiples of 6 for $16.74
Key Features
Length
9"
Nap
3/8"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2006934
Zoro #
G8095608
UPC #
070042505832
Country of Origin
United States
Dimensions
Length
9"
Roller Length
9"
Overall Length
9 in
Core Diameter
1 1/2 in
Nap Size
3/8 in
Details
Item
Paint Roller Cover
Nap
3/8"
Cover Material
Knit Fabric
Core Material
Polypropylene
Surfaces
Semi-Smooth
Paint Type
Eggshell Matte, Satin
Features
General Purpose Roller
Style
Roller
For Use With
All Paints, Any 9 in Roller Frame
Cover Type
Standard
Surface Material
Drywall
Compatible Roller Frame Style
Cage
Surface Texture
Semi-Smooth
Sheen Type
Matte, Satin
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type Eggshell Paints, Satin Paints, Core Diameter 1 1/2 in, Cover Material Knit Fabric, Core Material Polypropylene, For Use With Any 9 in Roller Frame, Sheen Type Matte, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.