Zoro Homepage

9"x3/8" White Woven Sleeve

  • Mfr # 128087

  • Zoro # G914795846


product price: $10.79
/ea
Sold in multiples of 12 for $129.48

Key Features

Cover Material
Fabric
Paint Type
All Paints, Stains
Core Diameter
9 in
For Use With
Ceilings, Paints, Stains, Walls
Cover Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128087
Zoro #
G914795846
UPC #
042909142443
Country of Origin
United States

Dimensions

Core Diameter
9 in
Nap Size
3/8 in
Overall Length
9 in

Details

Item
Paint Roller Cover
Cover Material
Fabric
Paint Type
All Paints, Stains
For Use With
Ceilings, Paints, Stains, Walls
Cover Type
Standard
Surface Texture
Semi-Smooth, Smooth
Surface Material
Brick, Drywall, Wood
Compatible Roller Frame Style
Wire

Description

Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.