Shop All Painting Tools
Shur-Line
LED Paint Edger
Mfr # 2008287
Zoro # G603528878
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Black
- Material Plastic
- Number Included 1
- Overall Length 6 1/2 in
- Lighted Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shur-Line
- MFR # 2008287
- Zoro # G603528878
- UPC # 022384972773
- Country of Origin China
- Category Painting Tools
Dimensions
Overall Length | 6 1/2 in |
Overall Width | 5 3/4 in |
Details
Color | Red/Black |
Item | LED Paint Edger |
Material | Plastic |
Number Included | 1 |
Lighted | Yes |
Includes | Comfort Grip Handle, Wide-beam LED Light Panel |
Product Type | Paint Edger |
Compatible with Manufacturer Part Number | Mfr. No. 2007983 |
Application | Paint, Stains |
Description
LED Paint Edger, Product Type Paint Edger, Lighted Yes, 6 1/2 in Overall Length, 5 3/4 in Overall Width, Material Plastic, Application Paint, Stains, Compatible with Manufacturer Part Number Mfr. No. 2007983, Color Red/Black, Number Included 1, Includes Comfort Grip Handle, Wide-beam LED Light Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 18" Paint Roller Cover, 3/8" Nap, Polyester (PR80C18)
- RUST-OLEUM Interior/Exterior Paint, Flat, Black, 1 gal (7776-402)
- SEYMOUR OF SYCAMORE 12 oz Slip Resistant Coating, Matte Finish, Black, Oil Base (16-83)
- KRYLON INDUSTRIAL Inverted Marking Paint, 20 oz., High Visibility Yellow, Solvent -Based (A03821007)
- SHUR-LINE Brush and Tool Holder, Brown, 8-1/2in. L (5500)
- SHUR-LINE Shur-Line Flexi Shape Painter (2008148)
- SHUR-LINE Pour and Store Paint Lid, Red, 6-1/4in. L (2007061)
- SHUR-LINE Pole Light Adapter (2008289)
- SHUR-LINE Lid Paint Can Quart with Spout (7190838)
- PAINTLINE PaintLine ProDryingRack SD Series (PSDR)
- ROTOR CLIP Rotor Clip A-310 E - Ring Applicator For Ring C - 21 DE - 3.2 (A-310N)
- Shur-Line Painting Tools