Zoro Homepage
This item is Discontinued.
Shur-Line Mini Paint Roller Frame, Mini Roller Handle, Plastic Handle, 4", 6" Rollers 6635

Mini Paint Roller Frame, Mini Roller Handle, Plastic Handle, 4", 6" Rollers (Discontinued)

  • Mfr # 6635
  • Zoro # G9991082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6635
Zoro #
G9991082
UPC #
022384066359
Country of Origin
China

Dimensions

Roller Length
4", 6"
Shank Wire Size
1/4"
Overall Length
24 1/2"

Details

Item
Mini Paint Roller Frame
Handle
Wire
Handle Material
Plastic
Style
Mini Roller Handle
Shank Material
Steel
Paint Type
Water Based, Oil Based
Surfaces
All
Plating
Chrome
Features
Comfort Grip
Includes
Non-Slip Handle
Surface Type
All
Handle Color
Black, Red
Roller Frame Type
Mini
Paint Roller Type
Comfort Grip Mini Roller Frame
Roller Frame Style
Wire
Handle Type
Threaded

Description

Mini Paint Roller Frame, Roller Length 4 in, 6 in, Roller Frame Style Wire, 24 in Overall Length, Paint Roller Type Comfort Grip Mini Roller Frame, Handle Material Plastic, Handle Type Threaded, Paint Type All Paints, Stains, Handle Color Black, Red, Includes Non-Slip Handle, Plating Chrome, Roller Frame Type Mini, Shank Material Steel, Shank Wire Size 1/4 in, Surface Type All

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.