Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Can Clip, Red, Plastic, 2in. L

  • Mfr # 1889670

  • Zoro # G9991046


product price: $3.95
/ea

Key Features

Color
Red
For Use With
Paint Cans
Length
2 in
Material
Plastic
Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1889670
Zoro #
G9991046
UPC #
022384959668
Country of Origin
China

Dimensions

Length
2 in
Width
1 1/4 in
Size
Height: 2-1/4"
Thickness
3 1/4 in

Details

Color
Red
For Use With
Paint Cans
Item
Paint Can Clip
Material
Plastic
Product Type
Paint Can Clip

Description

Paint Can Clip, Product Type Paint Can Clip, Material Plastic, Length 2 in, Width 1 1/4 in, Thickness 3 1/4 in, Color Red, For Use With Paint Cans

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.